missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A10 Light Duty Shoe Covers
For a wide range of work environments such as food processing, manufacturing facilities, hospitals, and construction sites.
$113.77 - $132.32
Specifications
Material | Polypropylene |
---|---|
Coating | Polyethylene |
Color | Light Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-057-428
|
Kimberly-Clark Professional™
36811 |
Universal |
Case of 300 Each for $113.77
|
|
|||||
19-999-980
|
Kimberly-Clark Professional™
27222 |
X-Large |
Case of 300 Each for $132.32
|
|
|||||
Description
- Made of lightweight spunbond polypropylene material
- Fully elasticized and keep workers cool and comfortable
- Blue
- Universal size
Specifications
Polypropylene | |
Light Blue | |
Non-sterile | |
Low-skid | |
Food Processing, Manufacturing Facilities, Maintenance, Healthcare | |
300/Cs. |
Polyethylene | |
Single-use | |
Elastic Ankle | |
Serged | |
ANSI/ISEA 101-1996 | |
Shoe Covers |