missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kleenex™ Facial Tissue
Polyshield opening protects unused tissues and improves dispensing
$71.30 - $109.19
Specifications
Product Type | Facial Tissue |
---|---|
Length (English) | 8 in. |
Length (Metric) | 20.32 cm |
Width (English) | 8.4 in. |
Width (Metric) | 21.3 cm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
06-666-30
|
Kimberly-Clark Professional™
21400 |
8 x 8.4 in. (20.32 x 21.3 cm) | 3600/Cs. |
Case of 36 Each for $71.30
|
|
||||
06-666-71
|
Kimberly-Clark Professional™
21606 |
8 x 8.4 in. (20.32 x 21.3 cm) | 125 Tissues/Box |
Case of 48 Each for $109.19
|
|
||||
Description
- Two-ply facial tissues in space-saving boxes
- Stylish pack design to enhance image and compliment decor
- Finger tab for easy opening
- Starter sheet reduces waste
- Varnished box for moisture protection
- Lint guard protects the tissue
- White sheets; last 10 sheets are colored to signal it's time to reorder
Order Info
W x L: 8.4 x 8.2 in. (21.3 x 20.8cm)
Specifications
Facial Tissue | |
20.32 cm | |
21.3 cm | |
8 x 8.4 in. (20.32 x 21.3 cm) | |
2-ply |
8 in. | |
8.4 in. | |
White | |
Designed to reduce waste and protects unused tissues and improves dispensing, provides superior softness, strength and absorbency |