missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Schellbach Burets
With straight PTFE-plug No. 2 stopcocks and KimKap™ dust cap
$387.12 - $395.38
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
Includes | Dust Cap |
Scale | Black |
Stopcock | Straight |
Catalog Number | Mfr. No. | Graduations | Length (English) | Tolerance | Capacity (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Length (English) | Tolerance | Capacity (Metric) | Price | Quantity | ||
03-740-5A
|
DWK Life Sciences
17150F25 |
0.1 mL | 22.48 in. | ±0.06 mL | 25 mL |
Case for $387.12
|
|
||
03-740-5B
|
DWK Life Sciences
17150F50 |
0.1 mL | 29.05 in. | ±0.1 mL | 50 mL |
Case for $395.38
|
|
||
Description
With straight PTFE-plug No. 2 stopcocks and KimKap™ dust cap
- Durable black ceramic enamel scale
- Blue line on a broader white band running vertically behind the scale
- Meniscus is read at narrowest point of blue line above the true meniscus, ensuring greater accuracy
Specifications
Borosilicate Glass | |
Dust Cap | |
Straight | |
Schellbach Buret | |
ASTM E287, ASTM E438 |
0.1 mL | |
Black | |
PTFE | |
Class B |