missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Reusable Test Tubes with Beaded Rim
Made from N-51A borosilicate glass
$20.56 - $273.24
Specifications
Certifications/Compliance | ASTM E438, Type I, Class B |
---|---|
Design Type | Plain Beaded Rim |
Material | Borosilicate Glass |
Label Type | None |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
14-915E
|
DWK Life Sciences
4505019150 |
30 mL | 19 mm | 150 mm |
Pack of 72 Each for $163.35
Case of 8 Pack for $1,306.80
|
|
|||
14-915G
|
DWK Life Sciences
4505025150 |
55 mL | 25 mm | 150 mm |
Pack of 72 Each for $273.24
Case of 4 Pack for $1,092.96
|
|
|||
14-915H
|
DWK Life Sciences
4505025200 |
75 mL | 25 mm | 200 mm |
Pack of 24 Each for $20.56
Case of 8 Pack for $164.48
|
|
|||
Description
- Uniform wall thickness for maximum heat transfer and chemical resistance
Specifications
ASTM E438, Type I, Class B | |
Plain Beaded Rim | |
Borosilicate Glass | |
None |