missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Reusable Class B Volumetric Pipets
Used for general laboratory purpose. Kimble™ Reusable Class B Volumetric Pipets are rugged and color-coded.
$176.06 - $349.79
Specifications
Class | B |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Type | Volumetric Pipet |
Disposable | Reusable |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Tolerance | Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Tolerance | Color | Price | Quantity | ||
02-555-300
|
DWK Life Sciences
370011 |
1 mL | 31 cm | ±0.012 mL | Blue |
Case of 6 Each for $201.06
|
|
||
02-555-301
|
DWK Life Sciences
370012 |
2 mL | 33.5 cm | ±0.012 mL | Orange |
Case of 6 Each for $201.06
|
|
||
02-555-302
|
DWK Life Sciences
370013 |
3 mL | 35 cm | ±0.02 mL | Black |
Case of 6 Each for $265.00
|
|
||
02-555-303
|
DWK Life Sciences
370015 |
5 mL | 36.5 cm | ±0.02 mL | White |
Case of 6 Each for $211.88
|
|
||
02-555-304
|
DWK Life Sciences
3700110 |
10 mL | 40 cm | ±0.04 mL | White |
Case of 6 Each for $258.12
|
|
||
02-555-305
|
DWK Life Sciences
3700120 |
20 mL | 50.5 cm | ±0.06 mL | Yellow |
Case of 3 Each for $176.06
|
|
||
02-555-306
|
DWK Life Sciences
3700125 |
25 mL | 50.5 cm | ±0.06 mL | Blue |
Case of 3 Each for $186.50
|
|
||
02-555-307
|
DWK Life Sciences
3700150 |
50 mL | 54.5 cm | ±0.10 mL | Red |
Case of 3 Each for $247.62
|
|
||
02-555-308
|
DWK Life Sciences
37001100 |
100 mL | 55 cm | ±0.16 mL | Yellow |
Case of 3 Each for $349.79
|
|
||
Description
- A Certificate of Accuracy is included in each case, with a batch number printed on the pipets
- Color coded
- Large numerals for capacity are printed on the pipets
- Designed from ASTM Specification E969, Class B requirements
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.
Specifications
B | |
Yes | |
Reusable |
Borosilicate Glass | |
Volumetric Pipet |