missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Gooch Filtering Crucibles
Dry precipitates to constant weight at 110°C (230°F)
$118.82 - $1,396.71
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
---|---|
Description | With Fritted discs |
Material | Borosilicate Glass |
For Use With (Application) | For collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis |
Max. Temperature (Metric) | 250°C |
Catalog Number | Mfr. No. | Porosity | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Porosity | Capacity (Metric) | Price | Quantity | ||||
08-235-1C
|
DWK Life Sciences
28260303 |
Fine | 30 mL |
N/A
|
|
||||
08-235-1A
|
DWK Life Sciences
28260301 |
Coarse | 30 mL |
N/A
|
|
||||
08-235-1B
|
DWK Life Sciences
28260302 |
Medium | 30 mL |
N/A
|
|
||||
10-310-100
|
DWK Life Sciences
28250302 |
Medium | 30 mL |
N/A
|
|
||||
Description
- At higher temperatures, heat in electric furnace
- Do not remove crucibles until temperature is reduced to about 250°C (482°F)
- Fritted disc
- Avoid exposure to sudden temperature changes
- Coarse (C), medium (M), and fine (F) porosities
Specifications
USP Type I, ASTM E438, Type I, Class A | |
Borosilicate Glass | |
250°C |
With Fritted discs | |
For collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis | |
Gooch Filtering Crucible |