missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles
Perfect for mixing, storing or transporting culture media, chemicals or solvents
$196.85 - $472.44
Specifications
Closure Material | Polypropylene |
---|---|
Closure Size | GL 45 |
Closure Type | Screw Cap |
Product Type | Media Bottle |
Color | White |
Catalog Number | Mfr. No. | Capacity | Graduations | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Graduations | Height (English) | Price | Quantity | |||
02-542A
|
DWK Life Sciences
14395100 |
3.3 oz., 100 mL | 20 to 80mL | 3.93 in. |
Case of 10 Each for $196.85
|
|
|||
02-542B
|
DWK Life Sciences
14395250 |
8.45 oz., 250 mL | 50 to 200mL | 5.4 in. |
Case of 10 Each for $223.15
|
|
|||
02-542C
|
DWK Life Sciences
14395500 |
17 oz., 500 mL | 100 to 400mL | 6.9 in. |
Case of 10 Each for $262.47
|
|
|||
02-542D
|
DWK Life Sciences
143951000 |
33.8 oz., 1000 mL | 100 to 900mL | 8.8 in. |
Case of 10 Each for $321.56
|
|
|||
02-542E
|
DWK Life Sciences
143952000 |
67.62 oz., 2000 mL | 400 to 1800mL | 10.3 in. |
Case of 4 Each for $351.79
|
|
|||
06-421-30
|
DWK Life Sciences
143955000 |
169.07 oz., 5000 mL | 1000 to 4000mL | 13.9 in. |
Case for $282.18
|
|
|||
06-421-31
|
DWK Life Sciences
1439510000 |
338.1 oz., 10000 mL | 2000 to 8000 mL | 17.1 in. |
Case for $472.44
|
|
|||
Description
Perfect for mixing, storing or transporting culture media, chemicals or solvents
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included
Order Info
Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Polypropylene | |
Screw Cap | |
White | |
30 mm | |
Borosilicate Glass (Type I) | |
Yes | |
Yes |
GL 45 | |
Media Bottle | |
1.18 in. | |
Clear drip-free Polypropylene pouring ring | |
Blue | |
Autoclavable | |
Round |