missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single White Metric Scale
Calibrated “To Deliver”
$169.09 - $373.56
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
Class | B |
Type | Graduated Cylinder |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-549-5K
|
DWK Life Sciences
200242000 |
2000 mL | 20 mL |
Each for $373.56
Case of 4 Each for $1,494.24
|
|
||||
08-549-5H
|
DWK Life Sciences
20024500 |
500 mL | 5 mL |
Each for $169.09
Case of 8 Each for $1,352.72
|
|
||||
08-549-5J
|
DWK Life Sciences
200241000 |
1000 mL | 10 mL |
Each for $218.06
Case of 4 Each for $872.24
|
|
||||
08-549-5C
|
DWK Life Sciences
2002425 |
25 mL | 0.5 mL |
Pack of 4 Each for $258.21
Case of 6 Pack for $1,549.26
|
|
||||
08-549-5E
|
DWK Life Sciences
20024100 |
100 mL | 1 mL |
Pack of 4 Each for $297.76
Case of 6 Pack for $1,786.56
|
|
||||
08-549-5B
|
DWK Life Sciences
2002410 |
10 mL | 0.2 mL |
Pack of 4 Each for $172.82
Case of 6 Pack for $1,036.92
|
|
||||
08-549-5D
|
DWK Life Sciences
2002450 |
50 mL | 1 mL |
Pack of 4 Each for $231.76
Case of 6 Pack for $1,390.56
|
|
||||
08-549-5G
|
DWK Life Sciences
20024250 |
250 mL | 2 mL |
Pack of 2 Each for $214.91
Case of 6 Pack for $1,289.46
|
|
||||
Description
- Durable scale
- 10 and 25mL sizes are short for stability
- 100mL size suitable for ASTM™ distillation tests when hexagonal base fits in cooling baths and does not interfere with delivery from condensers
- SafeGard™ bumpers with 25 to 2000mL sizes
- Funnel-shaped top on 10mL size for easy filling
Compliance
Designed from ASTM E 1272, Style 1, Class B requirements.
Specifications
Hexagonal | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated Cylinder | |
White | |
Borosilicate Glass |
To Deliver | |
B | |
Safe Gard Bumper | |
Round | |
Single |