missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with Threaded Closure Fit
Educational grade
$333.12 - $347.18
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
For Use With (Application) | Educational Institutions and for Many General Laboratory Procedures |
Includes | Dust Cap |
Scale | Black |
Includes: KimKap™ dust cap.
Description
- Economical and versatile
- Accept PTFE stopcock assembly with threaded closure to prevent dislodging
- Tube has a reinforced top with tooled lower end
- Ground tip fits into lower end of stopcock assembly
- Quantity: 1/Cs.
Specifications
Borosilicate Glass | |
Educational Institutions and for Many General Laboratory Procedures | |
Black | |
Educational Grade Buret | |
ASTM E438 |
0.1 mL | |
Dust Cap | |
PTFE | |
Class A |