missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ PupilCAM™ Microscope Camera

Adds a video camera to microscopes and stereoscopes.

Manufacturer:  Ken-A-Vision™ 1402KEM

 View more versions of this product

Catalog No. S04735



Description

Description

Choose between a 3.2 megapixel camera (2048 × 1536 output resolution) and a 2.07 megapixel camera (1920 × 1080 output resolution)

  • Securely and accurately line up the camera and microscope or stereoscope
  • One-piece construction means no parts to lose
  • 94 in. (2.4m) USB cable connects to monitors, multimedia projectors and computers
  • Resolution: 1280 × 1024 SXGA/HD 720P
  • Light sensitivity: 1.5 lx
  • Rubber adapter PupilCam (S66831MP) fits over most microscope eyepieces (25-34mm)
  • 10X eyepiece PupilCam (S94001B) fits 23mm diameter eyepieces and 30mm diameter eyepiece with included adapter

Specifications

Specifications

20GB at 1280 x 1024 Image recording, 20 GB at AVI resolution 640 x 480 video recording
Factory set for optimal viewing
Microscope camera
Black and White
30mm Eyepiece
32 to 122°F
USB
5VDC, 200mA
0.45kg
1 lb.
60° Diagonal, 50° horizontal
CE, FCC, RoHS, ISO9001-2008
Microscope camera
Windows™, Mac™, Linux™
Microscope eyepiece adapter
0 to 50°C
3.2
HD 1080P
5V
Documents