Learn More
Justrite™ Type I Steel Safety Cans
Heavy-duty 24-gauge premium coated steel cans with double seal seams
$115.80 - $237.29
Specifications
Product Type | Type I Safety Can |
---|---|
Description | Double Lock Seam |
For Use With (Application) | For Filling and Pouring Flammables |
Material | Steel |
Finish | Powder Paint |
Catalog Number | Mfr. No. | Color | Capacity (English) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Capacity (English) | Includes | Price | Quantity | |||
19-123-387
|
Justrite™
7120300 |
Blue | 2 gal. | Swinging, Round Handle |
Each for $146.75
|
|
|||
17-987-11B
|
Justrite™
JMC10101 |
Red | 0.25 gal. | Trigger Release Handle |
Each for $237.29
|
|
|||
17-175
|
Justrite™
JMC10301 |
Red | 1 gal. | Swinging, Round Handle |
Each for $139.54
|
|
|||
19-413-839
|
Justrite™
7120100 |
Red | 2 gal. | Double wire mesh flame arresters, Ribbed bottom |
Each for $115.80
|
|
|||
19-812-454
|
Justrite™
7120110 |
Red | 2 gal. | Polypropylene Funnel and Swinging, Round Handle |
Each for $134.38
|
|
|||
19-123-383
|
Justrite™
7125110 |
Red | 2.5 gal. | Polypropylene Funnel and Swinging, Round Handle |
Each for $131.81
|
|
|||
17-176C
|
Justrite™
7150100 |
Red | 5 gal. | Swinging, Round Handle |
Each for $130.10
|
|
|||
Description
Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.
- Double lock seams protect against leaks
- Corrosion resistant stainless steel arresters protect contents from ignition while allowing liquids to flow rapidly
- Ribbed bottom provides extra strength and is raised to prevent accidental punctures
- Durable high gloss powder paint finish resists chemicals and stands up to abuse
- Warning label includes an extra large ID zone for user labeling of contents
- 1 pt. (0.5L) and 1 qt. (1L) sizes have convenient one-hand trigger handle mechanism for easy pouring
- Larger sizes have ergonomically designed swing handles that are not part of dispensing
- Ample mechanism for greater balance, easy carrying, and headspace to accommodate oil additives
Order Info
Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.
Certifications
UL and ULC listed. FM approved. TÃV certified.
Compliance
Meet OSHA and NFPA requirements and is CARB compliant.
Warranty
Ten years.
Specifications
Type I Safety Can | |
For Filling and Pouring Flammables | |
Powder Paint |
Double Lock Seam | |
Steel | |
10 Years |