missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Sure-Grip™ Manual Safety Cabinet

Stores flammables safely even when available space is at a minimum

Manufacturer:  Justrite™ JMC891500*

Catalog No. 19-413-821


 

Description

Description

  • Features one adjustable shelf
  • Fits almost anywhere
  • Provides protection
  • 23.25 in. wide
  • Holds 15 gal. of flamables

Compliance

FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Specifications

15 gal., 57L
14.56 in.
37cm
Manual-close
39.62 in.
100.6cm
1
Epoxy, Polyester
154 lb.
20 in.
50.8cm
18 in.
Steel (CR)
FM, NFPA, OSHA
45.7cm
14.56 x 20 x 39.62 in. (37 x 50.8 x 100.6cm)
Flammables
112cm
U-Loc™ handles with two keys, Haz-Alert™ reflective trilingual exterior labeling and Galvanized Steel SpillSlope™ shelves that direct all spills to the 5.1cm leakproof sump, dual vents with flame arres
1
Safety Cabinet
70kg
59.05cm
Yellow
44 in.
23.25 in.
Documents