missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
Supplier: Justrite™ 8917222
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Piggyback style
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Certifications
- FM Global tested and approved
- Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
100.3 cm | |
24 in. | |
Steel (CR) | |
69 kg | |
14.56 in. | |
45.7 cm | |
17 gal. (64 L) | |
39.5 in. | |
49.5 cm | |
Flammables | |
109 cm | |
60.9 cm | |
2 |
37 cm | |
Epoxy, Thermoplastic | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
18 in. | |
14.56 x 39.5 x 19.5 in. (37 x 100.3 x 49.5 cm) | |
151 lb. | |
1 | |
19.5 in. | |
Piggyback storage cabinet | |
43 in. | |
Blue | |
Self-close | |
FM, NFPA, OSHA, U (NFPA) |