missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Chemcor™ Lined Countertop Corrosives/Acids Safety Cabinet

Smaller sized cabinets fit nearly anywhere

Manufacturer:  Justrite™ JMC8904022

Catalog No. 19-159-712



Description

Description

  • Thermoplastic coating on interior surface to provide protection
  • Non-porous surface resists staining
  • Double-wall, 18-gauge (1mm) welded steel construction
  • Liquid-tight containment sump 51mm (2 in.)
  • Features dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U·Loc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Manual-close door(s) opens to full 180 degrees and self-latches

Compliance

OSHA and NFPA 30

Warranty

10-Year

Specifications

Specifications

4 gal., 15L
43.2cm
34.9 x 34.9 x 47cm (13.75 x 13.75 x 18.5 in.)
Flammables
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
1
ChemCor™ Lined Countertop Safety Cabinet
29kg
Blue
22 in.
17 in.
NFPA, OSHA
18-gauge double-walled steel
Manual-close
55.9cm
1
Epoxy
63 lb.
43.2cm
17 in.
Steel
Documents