missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H24

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Manufacturer:  Fisherbrand™ 211213800

 View more versions of this product

Catalog No. 13-874-123



Includes: Includes external circulation plumbing fittings

Description

Description

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve
Specifications

Specifications

Ambient plus 10° to 150°C
14 to 24L
60Hz
39.6cm
36cm
29.9cm
14.2 x 11.8 x 15.6 in. (36 x 29.9 x 39.6cm)
5150 H24
17
Force
34.4 lb.
Isotemp™ heated bath circulator
473.3 to 811.5 oz.
115V
15.6 in.
14.2 in.
11.8 in.
115V 60Hz
1
External circulation plumbing fitting
310
15.6kg
±0.1°C
Documents