missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Intramedic™ PE Tubing
Flexible and durable over a wide temperature range, up to 104°C (219°F)
$71.23 - $716.03
Specifications
Material | Polyethylene |
---|---|
Sterility | Non-sterile |
Color | Translucent White |
Flexibility | Flexible |
Catalog Number | Mfr. No. | Product Type | Diameter (English) Inner | Diameter (Metric) Outer | Overall Length (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Diameter (English) Inner | Diameter (Metric) Outer | Overall Length (English) | Price | Quantity | ||
1417012G
|
BD
B427446 |
PE 205 | 0.062 in. | 2.08 mm | 100 ft. |
Each for $253.73
|
|
||
1417011D
|
BD
B427420 |
PE 90 | 0.034 in. | 1.27 mm | 10 ft. |
Each for $71.23
|
|
||
22204107
|
BD
B427425 |
PE 100 | 0.034 in. | 1.52 mm | 10 ft. |
Each for $72.79
|
|
||
1417011F
|
BD
B427435 |
PE 190 | 0.047 in. | 1.70 mm | 10 ft. |
Each for $71.56
|
|
||
1417011E
|
BD
B427430 |
PE 160 | 0.045 in. | 1.57 mm | 10 ft. |
Each for $72.33
|
|
||
1417012K
|
BD
B427440 |
PE 200 | 0.055 in. | 1.90 mm | 10 ft. |
Each for $73.94
|
|
||
1417011G
|
BD
B427445 |
PE 205 | 0.062 in. | 2.08 mm | 10 ft. |
Each for $71.61
|
|
||
14-170-12P
|
BD
B427401 |
PE 10 | 0.011 in. | 0.61 mm | 100 ft. |
Each for $426.23
|
|
||
14-170-12B
|
BD
427411 |
PE 50 | 0.023 in. | 0.965 mm | 100 ft. |
Each for $716.03
|
|
||
1417012E
|
BD
B427431 |
PE 160 | 0.045 in. | 1.57 mm | 100 ft. |
Each for $345.46
|
|
||
1417012F
|
BD
B427436 |
PE 190 | 0.047 in. | 1.70 mm | 100 ft. |
Each for $345.46
|
|
||
22204008
|
BD
B427400 |
PE 10 | 0.011 in. | 0.61 mm | 10 ft. |
Each for $71.23
|
|
||
1417011A
|
BD
B427405 |
PE 20 | 0.015 in. | 1.09 mm | 10 ft. |
Each for $71.43
|
|
||
1417011C
|
BD
B427415 |
PE 60 | 0.03 in. | 1.22 mm | 10 ft. |
Each for $71.79
|
|
||
1417012N
|
BD
B427426 |
PE 100 | 0.034 in. | 1.52 mm | 100 ft. |
Each for $333.77
|
|
||
1417012J
|
BD
B427441 |
PE 200 | 0.055 in. | 1.90 mm | 100 ft. |
Each for $426.29
|
|
||
1417011H
|
BD
B427450 |
PE 240 | 0.066 in. | 2.42 mm | 10 ft. |
Each for $72.24
|
|
||
14-170-12D
|
BD
427421 |
PE 90 | 0.034 in. | 1.27 mm | 100 ft. |
Each for $369.49
|
|
||
Description
Flexible and durable over a wide temperature range, up to 104°C (219°F)
- Chemically pure: no additives or plasticizers
- Low water absorption rate
- Low specific gravity: 0.92 at 25°C
- Resistant to most common acids and bases
- Waxy white, translucent, tasteless and odorless
- May be gas sterilized
Specifications
Polyethylene | |
Non-sterile | |
Translucent White | |
Flexible |