missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes
Electrode cables to connect Mettler Toledo reference electrodes to any meter.
$143.29 - $157.86
Specifications
For Use With (Equipment) | Mettler Toledo Reference Electrodes |
---|---|
For Use With (Application) | To connect Mettler Toledo reference electrodes to any meter |
Length (English) Cable | 4 ft. |
Length (Metric) Cable | 1.2 m |
Catalog Number | Mfr. No. | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity | |||
01-914-288
|
Mettler Toledo™
30281922 |
Banana 4 mm | 4 ft. | 1.2 m |
Each for $157.86
|
|
|||
01-914-289
|
Mettler Toledo™
30281923 |
Banana 2 mm | 4 ft. | 1.2 m |
Each for $143.29
|
|
|||
Description
- Detachable
- Resuable
Specifications
Mettler Toledo Reference Electrodes | |
To connect Mettler Toledo reference electrodes to any meter | |
4 ft. | |
1.2 m |