missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GSC Go Science Crazy Inertia Apparatus
Known as ball and card mass force demonstrator.
Supplier: GSC Go Science Crazy 419701
Includes: Instruction sheet
Description
- 0.75 in. (1.9cm) ball rests on top of a small cardboard square which rests on an aluminum post
- Spring is positioned alongside the post
- When the spring is released, it shoots the square out from under the ball and the ball falls into a recess on top of the post
- Ball appears to remain at rest on top of the post as if nothing has moved
- Size: 3 × 3 × 4 in. (7.6 × 7.6 × 10.2cm); weight: 0.22 lb. (0.1kg)
Specifications
Inertia Ball and Card | |
Instruction sheet | |
0.099 kg |
Known as ball and card mass force demonstrator | |
0.22 lb. |