missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Incubators

See-through door allows for visual inspection without heat loss.

$648.00 - $850.50

Specifications

Case Material Ivory powder coated Enamel Steel
Certifications/Compliance UL, cUL
Controller Type Bimetal
Convection Type Light pressure thermal
Temperature Range (Metric) 2 to 62°C
View More Specs

Products 2 Description

Description

Designed for laboratories that need a compact unit for cultures, test kits, eggs and biologicals. Double-wall insulated construction and heat controller keep temperature uniformity ±0.5°C (±0.9°F).

  • See-through tinted acrylic door allows you to view entire work space without opening door
  • Exterior walls are rolled steel with baked-on powder-coated enamel finish
  • Interior aluminum chamber has one adjustable and one fixed chrome-plated shelf
  • Front panel features amber “in use” indicator light and illuminated red ON/OFF push-button
  • Come with nontoxic spirit laboratory thermometer

Certifications

UL/CUL listed.

Specifications

Specifications

Ivory powder coated Enamel Steel
Bimetal
2 to 62°C
Color Graphic Display
Fiberglass
2
UL, cUL
Light pressure thermal
±0.5°C
Non-toxic spirit thermometer
Aluminum