missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Impacto™ Airsol Anti-Fatigue Molded Insoles
Impacto™ AIRSOL Antifatigue Insoles provides relief from fatigue for long term walking or standing on cold, hard surfaces
$40.10 - $41.45
Specifications
For Use With (Application) | Safety footwear, boots and running shoes |
---|---|
Grade | Industrial |
Material | Foam |
Style | Molded |
Thickness | 0.5 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Size | Gender | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Size | Gender | Price | Quantity | |||
19-088-1236B
|
Impacto™
ASMOLDDF** |
10.5 x 3 in. (26.67 x 20.32 cm) | 9 to 10.5 | Men's |
Each for $40.10
|
|
|||
19-088-1236C
|
Impacto™
ASMOLDG |
12.5 x 4 in. (31.75 x 26.7 cm) | 11 to 12.5 | Men's |
Each for $40.10
|
|
|||
19-088-1238A
|
Impacto™
ASMOLDA |
4.5 x 4 in. (11.43 x 38.1 cm) | 5 to 6.5 | Women's |
Each for $40.10
|
|
|||
19-088-1238B
|
Impacto™
ASMOLDB |
3 x 40 in. (7.62 x 10.16 cm) | 7 to 8.5 | Women's |
Each for $41.45
|
|
|||
19-088-1238C
|
Impacto™
ASMOLDCE* |
8.5 x 30 in. (21.59 x 8.89 cm) | 9 to 10.5 | Women's |
Each for $40.10
|
|
|||
19-088-1236D
|
Impacto™
ASMOLDH |
14 x 5 in. (35.56 x 30.5 cm) | 13 to 14 | Men's |
Each for $40.10
|
|
|||
19-088-1236A
|
Impacto™
ASMOLDE |
8.5 x 10 in. (21.59 x 20.3 cm) | 7 to 8.5 | Men's |
Each for $40.10
|
|
|||
Description
Impacto™ Airsol Molded Antifatigue insoles
- Open-cell structure for better breathability and reducing heat build-up
- Top layer cushioning provides even distribution of weight to protect pressure points
- Provide superior impact and shock absorption
- Used with safety footwear, rubber boots and running shoes
Specifications
Safety footwear, boots and running shoes | |
Foam | |
0.5 in. |
Industrial | |
Molded | |
Impacto Insoles |