Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ HPLC Columns
Manufactured with a proprietary process and subjected to stringent quality control procedures, these LC Columns are used for the appropriate counter-ion to meet application requirements.
$700.23 - $4405.55
Specifications
For Use With | LC/MS |
---|---|
Max. Pressure | 725 psi (50 bar) |
Particle Size | 8 μm |
pH | 1 to 11 |
Packing Material | Spherical, Microporous Polymer |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
69008307780
|
Thermo Scientific™
69008307780 |
8 μm | 7.7 mm | 300 mm |
Each for $4,405.55
|
|
|||
69-708-254080
|
Thermo Scientific™
69708254080 |
8 μm | 4 mm | 250 mm |
Each for $3,426.11
|
|
|||
69-608-107780
|
Thermo Scientific™
69608107780 |
8 μm | 7.7 mm | 100 mm |
Each for $4,220.36
|
|
|||
69-008-057726
|
Thermo Scientific™
69008057726 |
8 μm | 7.7 mm | 50 mm |
Each for $1,479.05
|
|
|||
69-008-903027
|
Thermo Scientific™
69008903027 |
8 μm | 3 mm | 5 mm |
Pack of 2 Each for $700.23
|
|
|||
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures, Thermo Scientific™ HyperREZ™ XP Carbohydrate H+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
LC/MS | |
8 μm | |
Spherical, Microporous Polymer |
725 psi (50 bar) | |
1 to 11 | |
Ligand Exchange |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.