missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

HyClone™ Water, Molecular Biology Grade

For critical applications involving nucleotides such as RNA and DNA. HyClone™ Water, Molecular Biology Grade contains no DEPC or other carcinogenic chemicals.

$12.69 - $157.10

Chemical Identifiers


Products 5 Description

Description

  • Format: Liquid
Specifications

Chemical Identifiers

0.0
icon-pdf.png

Specifications

Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
5.0 to 7.0
100mL
Liquid
0.1μm sterile filtered
Safety and Handling

Safety and Handling

ShelfLife : 24 months

Recommended Storage : 2° to 30°C