missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

HyClone™ Ham's Nutrient Mixture F12 Media

Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.

$17.90 - $96.59

Specifications

Certifications/Compliance cGMP, ISO 9001:2000
Modification Kaighn's
Sterilization Method Filter Sterilized - 0.1μm
Storage 2° to 8°C
Product Type Ham's F1
View More Specs

Products 4 Description

Description

  • System tested with GE Healthcare HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
Specifications

Specifications

cGMP, ISO 9001:2000
Filter Sterilized - 0.1μm
Ham's F1
Kaighn's
2° to 8°C
Filter Sterilized