missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

HyClone™ Dulbecco's Modified Eagles Medium

Designed to support cell culture growth and biomanufacturing processes.

$10.22 - $99.29

Specifications

Certifications/Compliance ISO 9001:2000
Format Liquid
Product Type DMEM media
Sterilization Method Filter Sterilized - 0.1μm
Storage 2° to 8°C, away from light
View More Specs

Products 12 Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
DMEM media
2° to 8°C, away from light
Liquid
Filter Sterilized - 0.1μm