missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gibco™ Human Microvascular Endothelial Cells, neonatal dermis (HMVECnd) DFS Item

Human Microvascular Endothelial Cells, neonatal dermis (HMVECnd)

Manufacturer:  Gibco™ LSC0105C

Catalog No. C0105C



Description

Description

Primary human microvascular endothelial cells isolated from neonatal dermis, cryopreserved at the end of the tertiary culture.
  • Viability at least 70%
  • ≥500,000 viable cells/vial
  • Capable of at least 16 population doublings
  • Mycoplasma: Not Detected
  • Hepatitis B: Not Detected
  • Hepatitis C: Not Detected
  • HIV-1: Not Detected
  • Bacteria, yeast, and other fungi: Not Detected
  • Positive for von Willebrand factor (vWf)
  • Positive for CD31
  • Positive for CD36
  • Negative for a-actin
  • Positive for diI-Ac-LDL uptake
  • Specifications

    Specifications

    Liquid Nitrogen
    1 Vial(s)
    Human Microvascular Endothelial Cells (HMVECnd)
    135°C
    Cell culture, mammalian cell culture, primary cell culture, microvascular endothelial cell culture
    Human Microvascular Endothelial Cells, 1 Vial, Human Species, Neonatal Dermis (HMVECnd), Newborn (14 days or less) Age, Endothelial Cells (Microvascular) Cell Type, Adherent Cell Culture, Single Donor, Liquid Nitrogen Storage, For Mammalian Cell Culture,
    Endothelial cells (Microvascular)
    Cryopreserved
    Adherent cell culture
    Documents

    For Research Use Only. Not for use in diagnostic procedures.