missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 7100 Series Clean Class 100 Nitrile Gloves
HandPRO™ 7100 Clean Class 100 Nitrile Gloves are finger-textured, powder free, ambidextrous, 12 in. white nitrile gloves, compatible with ISO 5 & up cleanroom environments. Double bagged, and available in sizes XS to XXL.
$338.68 - $338.68
Specifications
Certifications/Compliance (Europe) | EN 420 |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19423023
|
Hourglass International™
HG7100 |
X-Small |
Case of 1000 Each for $338.68
|
|
|||||
19423024
|
Hourglass International™
HG7101 |
Small |
Case of 1000 Each for $338.68
|
|
|||||
19423025
|
Hourglass International™
HG7102 |
Medium |
Case of 1000 Each for $338.68
|
|
|||||
19423026
|
Hourglass International™
HG7103 |
Large |
Case of 1000 Each for $338.68
|
|
|||||
19423027
|
Hourglass International™
HG7104 |
X-Large |
Case of 1000 Each for $338.68
|
|
|||||
Description
- Powder free, latex free with textured fingertips
- Reduces the risk of Type I latex allergy
- Ambidextrous
- Static dissipative ESD qualities
- Clean Class 100/ISO 5 compatible
- Length: 12 in. (30.5 cm)
- Double bagged
Specifications
EN 420 | |
No | |
Single-use | |
6.2 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
Non-sterile | |
0.16 mm | |
Double-Bagged | |
37 MPa | |
30.5 cm |
Class 100 (ISO 5) | |
White | |
Partially Textured | |
0.16 mm | |
Yes | |
4.3 mil | |
Powder Free | |
6.2 mil | |
ISO 13485; ISO 9001 | |
HandPRO™ 7100 | |
12 in. |