missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 9100 Series Clean Class 100 Nitrile Gloves
HandPRO™ Series 9100 Clean Class 100 Nitrile Gloves are finger-textured, 12 in. white gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile, providing hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.
Supplier: Hourglass International™ HG9100
Description
Designed to meet the strict standards of medical device, pharmaceutical, and semiconductor industries and the needs of the critical environment work force.
- Made from anti-fatigue nitrile formulation
- Clean with low endotoxin levels
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Sulfur-free
- Ultra-low surfactant
- Not made with natural rubber latex
- Textured fingertips
- Ambidextrous Powder free
- Low-dye white color
- 12 in. (300 mm)
- Double bagged
Specifications
Compliant to ASTM and IEST standards | |
Class 100 (ISO 5) | |
2.5 | |
Single-use | |
6 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
X-Small | |
6 mil | |
ISO 13485; ISO 9001 | |
Double-Bagged | |
29 MPa | |
30.5 cm |
EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016 | |
Yes | |
White | |
Partially Textured | |
0.15 mm | |
Yes | |
4.3 mil | |
Powder Free | |
Non-sterile | |
0.15 mm | |
9100 | |
HandPro™ 9100 | |
12 in. |