missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

American Educational Products Hooked Weight Set with Nickel Plated Brass

With Nickel plated Brass.

Manufacturer:  American Educational Products 7-2500-1

Catalog No. S97404


 

Includes: One each of 1000g, 500g, 100g, 50g,10g and two 250g, 20g weights

Specifications

Description

Set, Weight; American Educational Products; Hooked; Nickel plated brass; Weights supplied in storage case; Consists: One each of 1000g, 500g, 100g, 50g,10g and two 250g, 20g weights; 6 x 3.5 x 5 in. (15.24 x 8.89 x 12.7cm); 4 lb. (1.81kg)

  • Weights supplied in a storage case

Order Info

Dimensions: 6 x 3.5 x 5 in. (15.24 x 8.89 x 12.7cm); Weight: 4 lb. (1.81kg)

Description & Specifications

Specifications

4 lb.
Hooked Weight
Nickel Plated Brass
Weight: 1000g, 500g, 100g, 50g,10g, 2 x 250g, 2 x 20g