missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Fendall Porta Stream™ II Eyewash Station

Keep workers safe with the Honeywell Fendall Porta Stream™ II Eyewash Station, a totally self-contained station for areas without access to plumbed water.

Supplier:  Honeywell™ 320002000000

 View more versions of this product

Catalog No. 17-292-1B


Alert:

Note: Since the first few seconds of an eye injury are critical, a portable eyewash station will provide immediate relief until the worker has access to either a plumbed station or a shower. Portable stations support a plumbed or self-contained drenching facility. They do not take the place of a 15-minute flushing facility.


Description

Description

Gravity-fed systems provide employees with soothing relief in emergency situations. Porta Stream models come with Eyesaline™ concentrate that, when mixed with tap water, produces an isotonic solution physiologically similar to human tears.

Porta Stream II Station (15 minutes)

  • Same standard features as the Porta Stream I eyewash, but with 16 gal. (61L) tank and lockable fill cap to reduce the risk of tampering
  • Comes with 180 oz. (5.3L) of Eyesaline concentrate/water additive, a green and white vinyl eyewash sign, and cast-iron hanging bracket for installation on any flat or vertical surface
  • Measures 191/2L × 191/2W × 26 in.H (50 × 50 × 66cm)

Certifications

Porta Stream II station is SEI-certified to meet ANSI™ Z358.1-2004 requirements as 15-min. flush capability primary device.

Specifications

Specifications

16 gal.
ANSI Z358.1- Meets ANSI Z358.1 15- Minute Flushing Requirement
19 in.
0.4 gpm
24 in.
180 oz. Eyesaline Concentrate
Single Bracket Mounting Device or Transported with Optional Universal Cart or Universal Stand
15 min.
60.5 L
Hi-viz Green
48.26 cm
Emergency Eye Care
60.96 cm
High Impact Polyethylene
Fendall Porta Stream II Eyewash station
SDS
Documents

Documents

Promotions

Promotions