missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Multi Reax Vortex Mixer

Unique shaker to accommodate up to 26 vessels with various diameters.

Supplier:  Heidolph™ 036130040

Catalog No. 13-889-410



Description

Description

  • Shipment includes as standard: Attachment for 26 vessels with diameters from 10 to 16mm, Attachment for 12 vessels with diameters from 16 to 32mm
  • The 3-mm vibration orbit allows for excellent mixing results in large and solid samples
  • Set and continuously adjust the variable speeds from 150 to 2,500 rpm on the digital display
  • A digital process timer allows for unattended operation and can be set from 1 to 999 minutes. When the set time has elapsed, an acoustic alarm will sound and operation stops

Order Info

Accessories and 220V options available

Warranty

3-Year

Specifications

Specifications

3 mm
115 V, 60 Hz
33 W
60 Hz
17.2 cm
41 cm
27 cm
9.8 kg
26
150 to 2500 rpm
115 V
Multi Reax
6.8 in.
16.25 in.
10.6 in.
21.6 lb.
Digital timer and display
SDS
Documents

Documents

Promotions

Promotions