missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Hei-Vap™ Rotary Evaporators - Precision

Available in hand lift or motor lift configurations for the most demanding applications and the fines integrated vacuum control capabilities

Specifications

Capacity 145.4 oz., 4300mL
Temperature Range (Metric) 210°C
Electrical Requirements 115V 50/60Hz
Taper 24/40
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 15 Description

Description

All Bench top Models Feature:

  • Heating bath reaches a temperature of 210°C
  • Rotation Speed of 20-280rpm
  • Universal heating bath can accommodate 5L flask
  • Heating bath can be adjusted horizontally up to 200mm
  • 2012 Proprietary nonstick vapor tube clamping sleeve
  • Large 4.3 in. (10.9cm) color graphic display which features all parameters, integrated vacuum controller and includes programs for automated distillations
  • Integrated software support for all capabilities of the evaporator
  • USB interface for data management
  • All connected devices will be recognized by the evaporator, eliminates the need to configure the unit manually
  • Individualized pre-programmed parameter settings for the 30 most common applications
  • Each ramp offers 20 separate steps for demanding applications
  • Automatic process timer which turns off the evaporator at a pre-programmed time by raising the flask on motor lift models and releasing vacuum
  • Control each process individually by pre-programming vacuum gradients
  • Features a built-in vacuum controller

 

Glassware:
Available in Standard or with a transparent plastic coating (Surlyn-Coated) for added safety, G5 glassware is available Standard and Halar-coated.

Condenser:
G1 Diagonal Condenser for all standard distillations
G3 Vertical Condenser for all standard distillations, for small space requirement
G5 Dry Ice Condenser for low-boiling solvents
G6 Vertical Condenser; centerpiece with valve for reflux distillation
G3B XL Vertical Condenser, for all distillations; condensing surface of 2200 cm2 for maximum evaporation rates; With transparent plastic coating


Specifications

Specifications

145.4 oz., 4300mL
210°C
115V 50/60Hz
24/40