missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Haws™ AXION MSR™ Eye/Face Wash

Features the AXION MSR™ eye/face wash head

Supplier:  Haws™ 7260B7270B

Catalog No. 17-160-1C


Includes: Cast-aluminum wall-mounting bracket, universal language emergency sign, and waterproof test tags

Description

Description

  • Eye/face wash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Features a round 11 in. (27.9 cm) green ABS plastic receptor and aluminum wall bracket for long life
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability

Certifications

CSA certified to meet ANSI Z358.1

Specifications

Specifications

Push Flag
1.2 gpm
Round green ABS Plastic receptor, Aluminum wall bracket, mesh in-line strainer, ABS Plastic anti-surge Eyewash head, green Polyethylene Plastic dust covers, universal language emergency sign, Waterproof test tags, Plastic bowl
Wall
30 to 90 psi
ANSI Z358.1
Sweeping Contaminants away from the Vulnerable Nasal Cavity
Stainless Steel
1.25 in. IPS
Eyewash
SDS
Documents

Documents

Promotions

Promotions