missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hausser Scientific™ Cover Glasses/Slips
Crafted from high-quality borosilicate glass.
$65.78 - $141.24
Specifications
Product Type | Coverslip |
---|---|
Shape | Rectangle |
Material | Borosilicate Glass |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Length (Metric) | Thickness (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Thickness (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity | ||
02-671-57
|
Hausser Scientific™
5040 |
25 mm | 0.5 mm | 60 mm | For Sedgewick rafter counting cambers |
Each for $65.78
|
|
||
02-617-581
|
Hausser Scientific™
5000 |
20 mm | 0.5 mm | 26 mm | For 31xx and 35xx series hemacytometer chambers |
Pack of 6 Each for $112.37
|
|
||
02-617-583
|
Hausser Scientific™
5411 |
30 mm | 1.5 mm | 33 mm | For Nageotte counting cambers |
Each for $141.24
|
|
||
02-617-582
|
Hausser Scientific™
5051 |
20 mm | 0.2 mm | 26 mm | For Petroff-Hausser counting cambers |
Each for $129.09
|
|
||
Description
Crafted from high-quality borosilicate glass
Specifications
Coverslip | |
Rectangle | |
Borosilicate Glass | |
1 Ea. |