missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ Handheld Analog Salinity Refractometer

When you need reliable, accurate readings of your salt water, the Laxco™ Analog Industrial Salinity Refractometers rugged design make is built to last. A single scale allows for the ability to read both Salinity and Specific Gravity all in one scale, making it the ideal choice.

Manufacturer:  Laxco™ IRS10ATC

Catalog No. IRS10ATC



Includes: Calibration Screw Driver, Hard Sided case, Applicator, Calibration fluid, Manual

Description

Description

Refractometers have been used for measuring the concentration of solutions for more than a century. Their primary purpose is to measure the degree at which light bends as it passes through a medium, and is used in a wide range of applications and industries as a quality control and diagnostic tool.

Laxco Analog Refractometers are designed for simple operation and built with an all-metal construction for durability. Its industrial design is the most commonly used design among refractometer manufactures as it is a cost-effective model to build.

Each unit is inspected in the United States by a factory qualified technician under a rigid quality control process to ensure its accuracy, and performance.

Key Features:

  • Quickly calibrate the instrument with a turn of a screw, and distilled water
  • Comfortable eyecup blocks out ambient light and allows for crystal clear viewing of readings
  • Automatic temperature compensation prevents the need for constant re-calibration of the instrument. As the ambient temperature changes, the scale will automatically compensate for the difference in the degree of refraction. This ensures an accurate reading every time
  • All metal construction creates durability
  • Footrest allows the instrument to be set on a flat surface without the worry of it rolling off work surfaces
  • Rubber hand grip is comfortable, easy to grasp. Its non-slip pattern grip reduces that chance of accidentally dropping the instrument
  • Double hinged daylight plates create two points of movement to allow for greater flexibility in movement; making it easy to add samples and clean
  • Portable, easy to use design.

Salinity Models:

Whether you are in aquaculture, food processing or wildlife management Laxco Analog Handheld Refractometers are designed to measure salt levels in water and other saline fluids accurately and repeatedly. The dual scale allows for direct readings of specific gravity, and concentrations in parts per thousand.

  • Specific Gravity: 1.000ppt to 1.070ppt with granularity to measure down to 0.001 divisions with a ±0.001 degree of Accuracy
  • Salinity: 0 to 10% with granularity to measure down a 0.1% divisions with a ±0.1% degree of Accuracy

Warranty

5 Years

Specifications

Specifications

Refractometer
Salinity
±0.001 spc.gr; ±1ppt
Salinity; Aquaculture; Food Processing; Wildlife Management
39mm
0.001; 0.001
Ambient
Yes
0.881 lb
1.535 in.
204 x 39 x 39mm
50° to 86° F (10° to 30° C)
Linear
1
Distilled Water
Specific Gravity 1.000 to 1.070spc.gr.; 0 to 100ppt
1.535 in.
Calibration Screw Driver, Hard Sided Case, Applicator, Calibration Fluid, Manual
8.031 in.
±0.001 spc.gr; ±1ppt
204mm
0.4kg.
39mm
1mL
IP54
Documents

Warranty: Does not apply to daylight plate assembly