missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes

Designed for use in Waters U6K HPLC injection valves.

$83.07 - $684.61

Specifications

Autoclavable Yes
Certifications/Compliance ISO 9001:2008, FDA
Dead Volume 0.91μL
Fluid Path Stainless Steel, Borosilicate Glass, PTFE
For Use With (Equipment) Designed for use in Waters U6K HPLC injection valves
View More Specs

Products 11 Description

Description

Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.

  • Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
  • Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.

Specifications

Specifications

Yes
0.91μL
Designed for use in Waters U6K HPLC injection valves
5cm
3
ISO 9001:2008, FDA
Stainless Steel, Borosilicate Glass, PTFE
25sg
115°C