Learn More
Hamilton™ Constant Rate-700 HPLC Syringes & Replacement Parts
Syringes are designed to delive reasy, reproducible injection of liquid samples into an injector on HPLC instrumentation. The CR-700 standardizes three major variables: sample volume, rate of injection, and depth of needle penetration. Even when operated by different technicians, the CR-700 provides reproducibility of +1% of the total syringe volume in routine procedures.
$38.09 - $970.03
Specifications
Length (English) Needle | 2 in. |
---|---|
Quantity | Ea. |
Needle Point Style | Blunt |
For Use With (Equipment) | HPLC Injection Valves |
Catalog Number | Mfr. No. | Product Type | Needle Gauge | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Needle Gauge | Model | Price | Quantity | |||
14-823
|
Hamilton™
HAM84302 |
Gastight Syringe | 22 G | CR700-200 |
N/A
|
|
|||
14-823-5
|
Hamilton™
HAM15936 |
Replacement Needle | 22 G | CR-700 |
N/A
|
|
|||
14-823A
|
Hamilton™
HAM84301 |
Gastight Syringe | 22s G | CR700-20 |
N/A
|
|
|||
14-823B
|
Hamilton™
HAM84303 |
Gastight Syringe | 22 G | CR700-50 |
N/A
|
|
|||
Description
Volumes are selected with micrometer precisions, the plunger is spring-driven and injects the samples at a constant rate. Three models of the CR-700 syringes are available with volumes of 20, 50 or 200μL.
Needle Point Styles
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22
Specifications
2 in. | |
Ea. | |
Blunt | |
HPLC Injection Valves |