missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
$63.58 - $143.43
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
---|---|
Product Type | Gastight Syringe |
Max. Temperature (English) | 122°F |
Max. Temperature (Metric) | 50°C |
Min. Temperature (English) | 68°F |
Catalog Number | Mfr. No. | Volume (Metric) | Max. Pressure | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Max. Pressure | Model | Price | Quantity | |||
13-684-79E
|
Hamilton™
HAM201050 |
100 μL | 1000 psi | 1710 |
Each for $143.43
|
|
|||
13-684-79J
|
Hamilton™
HAM201150 |
500 μL | 700 psi | 1750 |
Each for $66.18
|
|
|||
13-684-79G
|
Hamilton™
HAM201100 |
250 μL | 500 psi | 1725 |
Each for $63.58
|
|
|||
13-684-79M
|
Hamilton™
HAM201200 |
1 mL | 200 psi | 1001 |
Each for $100.63
|
|
|||
13-684-79P
|
Hamilton™
HAM201250 |
2.5 mL | 200 psi | 1002 |
Each for $107.53
|
|
|||
13-684-79R
|
Hamilton™
HAM201300 |
5 mL | 200 psi | 1005 |
Each for $126.82
|
|
|||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers
Specifications
Borosilicate Glass (Barrel), PTFE (Tip) | |
122°F | |
68°F | |
Ea. | |
Microlab 1000 Diluters/Dispensers |
Gastight Syringe | |
50°C | |
No Needle Included | |
AccuDil |