missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Non-Filtered Pipette Tips
PIPETMAN™ DIAMOND Performance Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipettors.
$15.00 - $141.52
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Product Type | Pipette Tips |
For Use With (Equipment) | Gilson Pipetman |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Sterility | Price | Quantity | |||
F172201G
|
Gilson™
F172201 |
0.1 to 20 μL | DL10ST | Sterile |
Pack of 960 Each for $107.68
|
|
|||
F172200G
|
Gilson™
F172200 |
0.1 to 20 μL | DL10 | Non-sterile |
Pack of 960 Each for $15.00
|
|
|||
F172300G
|
Gilson™
F172300 |
2 to 200 μL | D200 | Non-sterile |
Pack of 960 Each for $98.46
|
|
|||
F172301G
|
Gilson™
F172301 |
2 to 200 μL | D200ST | Sterile |
Pack of 960 Each for $107.68
|
|
|||
F172500G
|
Gilson™
F172500 |
100 to 1000 μL | D1000 | Non-sterile |
Pack of 960 Each for $98.46
|
|
|||
F172501G
|
Gilson™
F172501 |
100 to 1000 μL | D1000ST | Sterile |
Pack of 960 Each for $107.68
|
|
|||
F172800G
|
Gilson™
F172800 |
50 to 1200 μL | DS1200 | Non-sterile |
Pack of 960 Each for $135.38
|
|
|||
F172801G
|
Gilson™
F172801 |
50 to 1200 μL | DS1200ST | Sterile |
Pack of 960 Each for $141.52
|
|
|||
Description
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing ring provide a perfect seal.
- Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
Non-Filtered | |
Autoclavable | |
Gilson Pipetman | |
Pipetman Diamond |
Clear | |
Pipette Tips | |
Yes | |
Certified Quality |