missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ DISTRITIPS™ Syringes
Guarantees accuracy and precision. DISTRITIPS™ Syringes have an aliquot volume range from 1 μL to 1.25 mL.
Supplier: Gilson™ F164130
Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Specifications
1 to 12.5 μL | |
Sterile | |
Autoclavable | |
±0.200 μL | |
102 mm | |
Viscous, volatile solutions | |
Individually Wrapped | |
50 Pk. | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Clear | |
125 μL Micro ST (Sterile) | |
4 in. | |
Free of DNA, RNA, RNase, DNase, Pyrogens | |
Gamma Irradiated | |
Individually Wrapped | |
DistriTip™ Syringe | |
DISTRIMAN Repeating Pipette | |
DistriTips | |
2.5 mL |