Learn More
Gibco™ Medium 199, Hanks' Balanced Salts
Medium 199 was originally developed for nutritional studies of chick embryo fibroblasts. It has broad species applicability, particularly for cultivation of non-transformed cells.
Supplier: Gibco™ 12350039
Requires : Supplementation
Description
Medium 199 was originally developed for nutritional studies of chick embryo fibroblasts. It has broad species applicability, particularly for cultivation of non-transformed cells. Medium 199 is widely used in virology, vaccine production, and in vitro cultivation of primary explants of mouse pancreatic epithelium, and rat lens tissues. We offer a variety of Gibco™ Medium 199 modifications for a range of cell culture applications. Find the right formulation using the media selector tool.
This Medium 199 is modified as follows:
With: Hanks' salts, L-glutamine, HEPES, Phenol Red
The complete formulation is available.
Compared to other basal media, Medium 199 contains unique components, including adenine, adenosine, hypoxanthine, thymine, and additional vitamins. This Medium 199 formulation contains Hanks' salts for use without CO2.
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2-8°C. Protect from light Shipping conditions: Ambient Shelf life: 12 months from date of manufacture |
|
Chick Embryo Fibroblasts, Mouse Pancreatic Epithelium, Rat Lens Tissues | |
1 X | |
Medium 199 | |
Low Glucose, Glutamine, HEPES, Phenol Red | |
Sustainable packaging | |
Gibco™ | |
Room Temperature |
Rat epithelial | |
Animal Origin | |
Liquid | |
Sterile-filtered | |
No Sodium Pyruvate | |
cGMP-compliant under the ISO 13485 standard | |
500 mL |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.