missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer

Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab.

Manufacturer:  Thermo Scientific™ 840277000

Catalog No. 14-380-442



Description

Description

Get high precision and functionality in a simple yet sophisticated visible spectrophotometer. The Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use. Its intuitive design allows students and teachers to focus on scientific data and concepts rather than on learning how to use the instrument. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.

The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting.  It is the ideal instrument for any user, whether a novice student or an experienced lab associate.

Product Features:

  • Entirely new industrial design for better usability
  • High definition 5-inch color screen with rubberized push-button keypad for easy navigation 
  • Single cell measurement with removable, washable sample compartment liner 
  • Standard cell holder for 10mm cuvettes and optional holders for other cell types including test-tubes
  • New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional 
    • Data any way you want it 
    • USB data export in a text format that’s easy to read and process
  • Excellent snap-on thermal printer available
  • Three-year warranty and skilled technical support 

Meets curriculum topics for: 

  • Single wavelength
  • Scanning
  • Beer’s Law
  • Colorimetry/colorimetric analysis
  • Quantitative analysis

Lab associate benefits: 

  • Higher data confidence with 6-point quant plus concentration mode 
  • Multiple local language choices 

 

Specifications

Specifications

<0.003A 
325nm – 1000nm smoothed
USB-A on front face supports flash memory devices for method and data storage
USB-B on side supports connection to a Windows™ computer running optional remote control software.
Silicon Photodiode
5 in. diagonal, 32 bit color display, 800 x 480 pixels
External AC to DC converter.Voltage and Hz selected automatically, 100-250 volts, 50-60Hz
1000 Hrs typical service life

≤0.001A at 0A 
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

±0.002A (0 - 0.3A)
0.5% of ABS reading (0.301A - 2.5A)
-3A to +3A
Thermal printer accessory with 80mm width paper
<0.1%T at 340nm and 400nm
Measured using glass cutoff filters or NaNO2 at 340nm
1nm
< ±1nm
7.5kg
Accessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
GENESYS 30 Visible Spectrophotometer
35.5cm x 38.5cm x 19.5cm
<0.002A/Hr
At 500nm after 2hr warmup.  Typical <0.004A/hr after 1hr warmup
Tactile rubber 23 keys with numeric keypad
English, Spanish, German, French, Italian, Portuguese, Russian,Chinese, Japanese, Korean, Thai, Arabic
Single beam
-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
± 0.002 A
Measured at 1.0 A @546nm
5 nm
± 2nm
325nm – 1100nm
Automatic – up to 1200nm/min
2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Documents
Accessories