missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ GENESYS™ 10S UV-Vis Spectrophotometer

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality.

Manufacturer:  Thermo Scientific™ 840208100EMD

Catalog No. S37281



Description

Description

Thermo Scientific™ GENESYS 10S UV-Vis spectrophotometer utilizes a high-intensity xenon lamp and dual-beam optical geometry to deliver unsurpassed data quality. Firing pulses of light only when the instrument is taking a measurement, the xenon lamp provides strong illumination from the UV to the near-IR region of the spectrum. Whether your application is research or routine analysis, educational or industrial, you can count on the GENESYS 10S for accurate and reliable results. The GENESYS 10S spectrophotometer series offer an excellent value providing high-performance, reliability, ease-of-use and a low cost of ownership.

Research Quality with Routine Simplicity

  • Accelerate through wavelength scans with scan speeds up to 4,200nm/minute
  • Depend on dual-beam optics for superior photometric accuracy
  • Acquire data from the UV to the near-IR
  • Choose from feature-rich local control or computer software options
  • Increase sample throughput with the integrated 6-cell changer
  • Save data to a USB memory device
  • Rely on accurate data with pre-programmed verification methods
  • Go beyond the GENESYS 10S instrument with accessories available for every type of sample

Maintenance-Free Lamp

  • Save time with the instant-on xenon flash lamp
  • Perform accurate analysis over the entire wavelength range of 190-1100nm
  • Prevent damage to sensitive samples as the lamp only flashes when data is being acquired
  • Save money with long-lifetime xenon flash lamp (guaranteed for 3 years)
  • Lamp produces no heat so sample compartment temperature remains stable
Specifications

Specifications

Dual Beam
Single cell holder and automated 6-cell changer standard
15.7 in.
GENESYS 10S UV-Vis
Graphical with LCD backlight; 9.7 x 7.1cm (3.8 x 2.8 in)
Selected automatically, 100/240V 50/60Hz
25cm
USB cable, USB memory device
Sealed membrane with tactile response keys
<0.00025 at 0.0 A;
<0.00050 at 1.0 A;
<0.00080 at 2.0 A;
RMS at 260nm
±0.005A at 1.0A
Up to 3.5Å at 260nm
up to 3600 nm/min
<0.08%T at 220, 340nm (NaI, NaNO2) <1<1.0%T 198-200nm (KCl)
±1.0nm
±0.5nm
19 lb.
11.8 in.
USB Type A port for USB memory device (front panel)
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
0.1, 0.2, 0.5, 1.0, 2.0, 5.0nm
40cm
Dual Silicon Photodiodes
<0.0005A/hr
9.8 in.
50/60Hz
Graphical with LCD backlight 9.7 x 7.1cm (3.8 x 2.8 in.)
Xenon Flash Lamp (5 years, 3 years guaranteed)
Dual Beam-Internal Reference Detector
-0.1A - 4.0A; 11.5-125%T; ±99999C
Internal printer
40 column Internal (text and graphics)
Included with PNs 840-208100 and 840-209800
Optional accessory for PNs 840-208100 and 840-209700

External printer support:
External printer with USB connection and HP PCL 3.0 or higher printer language support
1.8nm
100/240V
190 to 1100nm
4200nm/min
8.6kg
30cm
Documents