Learn More
Thermo Scientific™ Gas Chromatography Tubing
Find the copper and stainless steel tubing in a variety of sizes for plumbing your gas chromatography (GC) system.
$279.75 - $336.75
Specifications
Type | Gas Chromatography Tubing |
---|---|
For Use With (Equipment) | Gas Chromatography Systems |
Catalog Number | Mfr. No. | Material | Diameter (English) Inner | Diameter (English) Outer | Description | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Diameter (English) Inner | Diameter (English) Outer | Description | Price | Quantity | ||
03-100-082
|
Thermo Scientific™
60181632 |
Copper | 0.065 in. | 1/8 in. | 50 ft. Length |
Each for $279.75
|
|
||
03-100-088
|
Thermo Scientific™
60181638 |
Stainless Steel | 0.085 in. | 1/8 in. | 25 ft. Length |
Each for $336.75
|
|
||
Description
Find copper and stainless steel Thermo Scientific™ Gas Chromatography Tubing in a variety of sizes for plumbing your gas chromatography (GC) system.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Gas Chromatography Tubing | |
Gas Chromatography Systems |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.