missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Pharmacy Refrigerators, 23.3 cu. ft

Featuring microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers

Manufacturer:  Thermo Scientific™ FRPH2304A

Catalog No. 15-467-662

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Microprocessor Control:

  • Temperature adjustable from 1° to 8°C (factory preset at 4°C)
  • Icon-based controls, displays and graphic references for universal operation
  • Security setpoint with key-operated, triple-position master switch for added security
  • Audible/visual warnings for over-temperature, under-temperature and power failure
  • Battery backup for control panel function during power failure
  • Alarm silence, ringback and automatic reset functions

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Construction:

  • Full extension stainless steel drawers are fully adjustable.
  • Full-view glass door(s), double-pane construction eliminates condensation.
  • High-density, CFC-free insulation protects against ambient temperature variations and minimizes running costs.
  • Full-view, lockable glass door(s) with double pane construction eliminate condensation.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directional air flow assures quick recovery after door openings.
  • Interior cabinet has lights with door activated on/off switch, plus independent switch on control panel
  • Unit includes door locking provision.
  • Smooth scratch-resistant painted interior and exterior surfaces allow for easy cleaning.
Specifications

Specifications

23.3 cu. ft.
36.4 x 28 x 79.2 in. (92.5 x 71.1 x 201.2cm)
NEMA 5-15P
115V
9.4A
Smooth, scratch-resistant paint
60Hz
470 lb.
Microprocessor
Glass
659L
29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
1° to 8°C
1
15A
6
CFC-free
213kg
Automatic
Documents