missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Flammable-Materials Storage Refrigerators

Ensure safe cold storage of volatile materials with flammable-materials refrigerators are that are engineered with no internal electrical components.

Manufacturer:  Thermo Scientific™ 05FREETSA

 View more versions of this product

Catalog No. 05FREETSA



Description

Description

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

  • Temperature range: 2° to 7°C
  • Manual defrost
  • Hydraulic thermostat on exterior to eliminate interaction with stored materials
  • Aluminum evaporator coil
  • Magnetic vinyl gaskets for positive door seal
  • CFC-free insulation and coolant
Specifications

Specifications

Door Lock
White
Flammable Materials Storage (FMS) Refrigerator
5.5 cu. ft.
Enameled Steel
17.5 x 20 x 27.75 in. (44.5 x 50.8 x 70.5cm)
1° to 12°C
115V
115 V/60 Hz
100 lb.
160w
Indoor Cold Storage Of Flammable Solvents
4 in. On Sides, 3 in. At Back, 4 in. On Top
1.3A
Bottom Mounted
60Hz
05FREETSA
3 Adjustable Shelves, Storage On Bottom Of Unit
54.5kg
Hinged, Opens Left to Right, Reversible
UL listed meets NFPA 45 and 70
Mechanical Dial Thermostat/Outside on Rear of Unit
1.0 Amps/160 Watts
155.7L
23.5 x 23.63 x 33.5 in. (60 x 60 x 85.1 cm)
NEMA 5-15P
Flammable Material Storage Refrigerator
1(1 compartment)
ABS Plastic
45.3kg
13 Months Parts and Labor
10 Years
Interior - No
2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Temperature Display - None
Polyurethane Foam
R134a, 100% CFC Free
120 lb.
Manual
Documents