missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Flammable-Materials Storage Freezers

Ensure safe cold storage of volatile materials with flammable-materials freezers, engineered with no electrical components that could trigger an explosion.

Manufacturer:  Thermo Scientific™ 05FFEETSA

 View more versions of this product

Catalog No. 05-FFE-ETSA



Description

Description

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers, engineered with no internal electrical components that could trigger an explosion. Freezers meet OSHA and National Fire Protection Association safety requirements.

Specifications

Specifications

UL listed meets NFPA 45 and 70
Mechanical Dial Thermostat/Outside on Rear of Unit
5 cu. ft.
29.5 in.
Enameled Steel
19 x 18.63 x 29.5 in. (48.2 x 47.32 x 74.9)
−12° to −24°C
115V
115 V/60 Hz
Warranty varies by country, please contact us for details
2 Adjustable Feet In Front, 2 Fixed Pads In Rear
15 in. Upper; 10 in. Bottom
33.5 in.
85.1cm
60Hz
05FFEETSA
2 Fixed Shelves, 1 Bottom Tray, 3 Door Shelves
45.7cm
Hinged, Opens Left to Right, Non-Reversible
54.6cm
White
1.1Amps
141.6L
74.9cm
25.75 x 21.38 x 33.13 in. (84.15 x 54.3 x 65.4)
NEMA 5-15P
Flammable Material Storage Freezer
1(1 compartment)
ABS Plastic
Epoxy-enameled steel, White
Bottom Mounted
38.1cm Refrigerator / 25.4cm Freezer
28 in.
71.1cm
Polyurethane Foam
R134a, 100% CFC Free
18 in.
Manual
21.5 in.
Documents