missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Water-Testing Membrane Filters
Mixed Ester Cellulose membrane filters
Includes: Certificate of Analysis supplied with each filter pack.
Description
Mixed Ester Cellulose membrane filters
- Gridded to aid in counting and colony differentiation
- 0.45μm pore size with 47mm diameter
- Fit standard 2 in. (5cm) Petri dishes
Autoclave nonsterile packs before opening.
Designed for determining bacterial levels, including coliforms, in water, sewage, foods, and filterable beverages.
Order Info
Individually wrapped packs feature filters individually sealed in peel-back envelopes without absorbent pads.
Specifications
EPA and ASTM | |
Petri Dish | |
0.45 μm | |
To determine bacterial levels, including coliforms, in water, sewage, foods and filterable beverages | |
Grid | |
1.85 in. |
White | |
Mixed Cellulose Ester | |
Sterile | |
Certificate of analysis supplied with each filter pack | |
Water Testing Membrane Filter | |
4.7 cm |