missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Digital Temperature Controller

Controls heating elements, cooling blocks, hotplates, or incubators

Manufacturer:  Fisherbrand™ CON4130

Catalog No. 11-463-47A



Includes: Two “AAA” batteries (provide memory setting backup in case of power failure) and 3.5 ft. (1m) long sensor cable

Description

Description

Fisherbrand™ Traceable™ Digital Temperature Controller controls heating elements, cooling blocks, hotplates, or incubators. Turns equipment on or off when temperature rises above or falls below setpoints.

  • With range of -20° to +60°C (-4° to +140°F), it permits maintenance of temperatures both above and below ambient Set in 1°C or °F increments; resolution: 0.1°C or °F
  • 0.5 in. (13mm) high LCD shows temperature and time to the second
  • Light indicates if attached equipment is on or off
  • Manual override switches equipment on or off instantly without disturbing temperature settings
  • 115VAC, UL-rated relay
  • Unit accepts standard three-prong plug and controls equipment to 1800w, 15A

Order Info

Dimensions: 2.75L × 5.5W × 1.25 in. H (7 × 14 × 3cm).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025 A2LA, NIST
14cm
5.5 in.
Documents