missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Single Cytology Funnels
For the Epredia™ Shandon™ CytoSpin™ Centrifuge
$234.03 - $1814.14
Catalog Number | Mfr. No. | Color | Quantity | Volume (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Volume (Metric) | Price | Quantity | |||
10-358
|
N/A | Brown | 50/Pk., 500/Cs. | Up to 0.25 mL |
Pack of 50 Each for $272.86
Case of 10 Pack for $2,728.60
|
|
|||
10-354
|
N/A | White | 50/Pk. | Up to 0.4 mL |
Pack of 50 Each for $234.03
Case of 10 Pack for $2,340.30
|
|
|||
10-355
|
N/A | White | 500/Cs. | Up to 0.4 mL |
Case of 500 Each for $1,814.14
|
|
|||
Description
For the Thermo Scientific™ Shandon™ CytoSpin™ Centrifuge
- Functional equivalent of the Shandon Single Cytofunnel™
- Fully compatible with Shandon CytoSpin Centrifuge
- White Filter Card is pre-attached and is designed for single-use only
- Brown Filter Card for slower absorption of sparse samples — ideal for CSF
- For sample volumes of up to 0.4mL or less
- Provides consistent and homogeneous cell deposition area of 6mm
Specifications
Shandon Cytospin |