Learn More
Fisherbrand™ MicroMat™ CLR Silicone Mats for Well Plates
Safely seal plates and eliminate cross-contamination of samples with Fisherbrand™ MicroMat™ CLR Silicone Mats for Well Plates. Manufactured of pure silicone these mats resist coring and tearing and provide superior resealability after multiple injections.
$384.91 - $407.35
Specifications
Color | Clear |
---|---|
Solvent Or Alcohol Resistant | No Resistance |
Material | Silicone |
Autoclavable | Autoclavable |
No. per Pack | 10 |
Catalog Number | Mfr. No. | Plate Compatibility | Well Shape | Pre-slit | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plate Compatibility | Well Shape | Pre-slit | Includes | Price | Quantity | |||
03-396-49
|
Fisherbrand™
0339649 |
96-well Plate | Round | No | Small Penetration Area |
Pack of 10 Each for $384.91
|
|
|||
03-396-52
|
Fisherbrand™
0339652 |
96-well Plate | Round | Yes | Small Penetration Area |
Pack of 10 Each for $407.35
|
|
|||
03-396-50
|
Fisherbrand™
0339650 |
96-well Plate | Round | Yes | Large Penetration Area |
Pack of 10 Each for $399.85
|
|
|||
Description
Safely seal plates and eliminate cross-contamination of samples with Fisherbrand™ MicroMat™ CLR Silicone Mats for Well Plates. Manufactured of pure silicone these mats resist coring and tearing and provide superior resealability after multiple injections.
Excellent Chemical and Thermal Compatibility
- Solvent-resistant with excellent chemical compatibility
- Dry-heat autoclavable and can withstand low temperatures to -80°C
Automation-Ready
- Footprint allows plates to be securely stacked without robotic arm interference
- Pre-slit mats offer better piercability and reduced vacuum formation
Specifications
Clear | |
Silicone | |
10 | |
Fisherbrand |
No Resistance | |
Autoclavable | |
Sealing Mat | |
-80°C |